Overview
Mfr description
1730-523-F.S ROLL ONLY FOR D3518S-48
Specifications
- MaterialRubber
- CEMA RatingCEMA D
- Belt Width
- Type Of BearingTapered Roller Bearing
- Overall Dimensions51.88 x 5 in
- Paint SystemPowder Coating
- LubricationSealed for life
- Seallabyrinth seal
- Weight38 lbs
- Manufacturer Catalog
- Roller Diameter5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data