Motion
B2407-36
Link-Belt® Troughing P-a Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
Mi Item #02365175
MFR #B2407-36
Price$1,116.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
Mi Item #02365175
MFR #B2407-36

Mfr description
B2407-36 20 DEG TRO TRA POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.09/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    46.76 x 11.75 x 15 in
  • Overall Length
    46.7600 in
  • Roll Diameter  
    4 in
  • Weight
    122 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)