Motion
B2414-14
Link-Belt® Flat Carry Training Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width
Mi Item #02365190
MFR #B2414-14
Price$884.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Training Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width
Mi Item #02365190
MFR #B2414-14

Mfr description
B2414-14 FLAT BELT TRA POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.86/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    14 in
  • Mounting Dimension
    23 in
  • Overall Dimensions
    25 x 7.5 x 11.31 in
  • Overall Length
    25.0000 in
  • Roll Diameter  
    4 in
  • Weight
    67 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)