Motion
B2414-36
Link-Belt® Flat Carry Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #02365196
MFR #B2414-36
Price$1,109.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Training Idler - CEMA B Rating, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #02365196
MFR #B2414-36

Mfr description
B2414-36 FLAT BELT TRA POS ACT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,109.74/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    47 x 7.5 x 11.31 in
  • Overall Length
    47.0000 in
  • Roll Diameter  
    4 in
  • Weight
    94 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Flat Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)