Motion
B2420-14
Link-Belt® Flat Return P-A Training Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width, 0 ° Angle
MI ITEM #02365200
MFR #B2420-14
List Price$819.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return P-A Training Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width, 0 ° Angle
MI ITEM #02365200
MFR #B2420-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$819.80/each for your price

Overview

Mfr description
B2420-14 RETURN TRA STEEL POS ACT

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Return Training
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    25.24 x 7.5 x 11.69 in
  • Mounting Dimension
    23 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Weight
    74 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text