Motion
B2428-14
Link-Belt® Troughing Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width
Mi Item #02365208
MFR #B2428-14
Price$283.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA B Rating, 4 in Roll Diameter, 14 in Belt Width
Mi Item #02365208
MFR #B2428-14

Mfr description
B2428-14 35 DEG TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$283.47/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    14 in
  • Mounting Dimension
    23 in
  • Overall Dimensions
    25 x 7.5 x 10.38 in
  • Overall Length
    25.0000 in
  • Roll Diameter  
    4 in
  • Weight
    27 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)