Motion
B2504-24
Link-Belt® Troughing Impact Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width, 20 ° Angle
MI ITEM #02365232
MFR #B2504-24
List Price$1,013.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA B Rating, 5 in Roll Diameter, 24 in Belt Width, 20 ° Angle
MI ITEM #02365232
MFR #B2504-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,013.59/each for your price

Overview

Mfr description
B2504-24 20 DEG IMPACT

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Impact
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Dimensions
    35.5 x 7.5 x 10.69 in
  • Mounting Dimension
    33 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Weight
    52 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text