Motion
B2509-18
Link-Belt® Troughing P-a Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #02365246
MFR #B2509-18
Price$1,002.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA B Rating, 5 in Roll Diameter, 18 in Belt Width
MI ITEM #02365246
MFR #B2509-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,002.06/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    18 in
  • Mounting Dimension
    27 in
  • Overall Dimensions
    28.76 x 8 x 15.75 in
  • Overall Length
    28.7600 in
  • Roll Diameter  
    5 in
  • Weight
    88 lbs

Details

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Single Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
B2509-18 45 DEG TRO TRA POS ACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought