Overview
Mfr description
B2521-30 RETURN TRA RUB POS ACT
Specifications
- CEMA RatingCEMA B
- Idler TypeDisc Return Training
- Roll Diameter
- Belt Width
- Angle0 °
- Type Of BearingBall Bearing
- Overall Dimensions41.24 x 7.5 x 11.69 in
- Mounting Dimension39 in
- Paint SystemPowder Coating
- LubricationSealed for life
- SealSingle Lip Contact Seal, Labyrinth Seal
- Weight105 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data