Motion
C3501S-54
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width, 20 ° Angle
MI ITEM #02365318
MFR #C3501S-54
Your Price$1,171.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 54 in Belt Width, 20 ° Angle
MI ITEM #02365318
MFR #C3501S-54

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,171.28/each(List $1,346.98)

Overview

Mfr description
C3501S-54 20 DEG TROUGHED

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    65 x 9 x 15.69 in
  • Mounting Dimension
    63 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    102 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text