Motion
C3505RCS-30
Link-Belt® Troughing P & F Impact Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width, 20 ° Angle
MI ITEM #02365336
MFR #C3505RCS-30
List Price$1,770.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Impact Idler - CEMA C Rating, 5 in Roll Diameter, 30 in Belt Width, 20 ° Angle
MI ITEM #02365336
MFR #C3505RCS-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,770.78/each for your price

Overview

Mfr description
C3505RCS-30 20 DEG TRO PICK AND FEED RC

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher P & F Impact
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    41 x 9 x 10.62 in
  • Mounting Dimension
    39 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    70 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text