Motion
C3505S-60
Link-Belt® Troughing P & F Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02365355
MFR #C3505S-60
Price$1,623.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA C Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02365355
MFR #C3505S-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,623.96/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    71 x 9 x 11 in
  • Overall Length
    71.0000 in
  • Roll Diameter  
    5 in
  • Weight
    106 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3505S-60 20 DEG TRO PICK AND FEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text