Motion
C3509S-48
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #02365386
MFR #C3509S-48
Price$2,886.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #02365386
MFR #C3509S-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,886.62/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59 x 12.5 x 55.46 in
  • Overall Length
    59.0000 in
  • Roll Diameter  
    5 in
  • Weight
    188 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3509S-48 45 DEG TRO TRA POS ACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text