Motion
C3528S-20
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 20 in Belt Width
Mi Item #02365486
MFR #C3528S-20
Price$891.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA C Rating, 5 in Roll Diameter, 20 in Belt Width
Mi Item #02365486
MFR #C3528S-20

Mfr description
C3528S-20 35 DEG TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$891.30/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    20 in
  • Mounting Dimension
    29 in
  • Overall Dimensions
    31 x 9 x 12.69 in
  • Overall Length
    31.0000 in
  • Roll Diameter  
    5 in
  • Weight
    46 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)