Motion
C3605S-42
Link-Belt® Troughing P & F Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width, 20 ° Angle
Mi Item #02365563
MFR #C3605S-42
Price$1,495.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width, 20 ° Angle
Mi Item #02365563
MFR #C3605S-42

Mfr description
C3605S-42 20 DEG TRO PICK AND FEED
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,495.77/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53 x 9 x 11.44 in
  • Roll Diameter  
    6 in
  • Weight
    95 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)