Motion
C3605S-54
Link-Belt® Troughing P & F Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width, 20 ° Angle
Mi Item #02365565
MFR #C3605S-54
Price$1,721.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width, 20 ° Angle
Mi Item #02365565
MFR #C3605S-54

Mfr description
C3605S-54 20 DEG TRO PICK AND FEED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,721.65/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    65 x 9 x 11.44 in
  • Roll Diameter  
    6 in
  • Weight
    111 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)