Motion
C3607S-42
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #02365579
MFR #C3607S-42
Price$2,840.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA C Rating, 6 in Roll Diameter, 42 in Belt Width
Mi Item #02365579
MFR #C3607S-42

Mfr description
C3607S-42 20 DEG TRO TRA POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,840.46/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53 x 12.5 x 54.29 in
  • Overall Length
    53.0000 in
  • Roll Diameter  
    6 in
  • Weight
    176 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)