Motion
C3608S-36
Link-Belt® Troughing S-t training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02365586
MFR #C3608S-36
Price$2,476.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA C Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02365586
MFR #C3608S-36

Mfr description
C3608S-36 20 DEG TRO TRA ACT SHOE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,476.90/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    48 x 12.5 x 16.06 in
  • Overall Length
    48.0000 in
  • Roll Diameter  
    6 in
  • Weight
    142 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)