Motion
C3611S-48
Link-Belt® Troughing S-t training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #02365604
MFR #C3611S-48
Price$3,053.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA C Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #02365604
MFR #C3611S-48

Mfr description
C3611S-48 45 DEG TRO TRA ACT SHOE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,053.31/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    57.06 x 12.5 x 24.38 in
  • Overall Length
    57.0600 in
  • Roll Diameter  
    6 in
  • Weight
    190 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)