Motion
C3623S-60
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02365682
MFR #C3623S-60
Price$3,448.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA C Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02365682
MFR #C3623S-60

Mfr description
C3623S-60 45DEG IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,448.24/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    71 x 9 x 24.38 in
  • Overall Length
    71.0000 in
  • Roll Diameter  
    6 in
  • Weight
    152 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    Trougher Impact
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)