Motion
C3626S-18
Link-Belt® Flat Return S-T Training Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width, 0 ° Angle
MI ITEM #02365683
MFR #C3626S-18
List Price$1,724.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return S-T Training Idler - CEMA C Rating, 6 in Roll Diameter, 18 in Belt Width, 0 ° Angle
MI ITEM #02365683
MFR #C3626S-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,724.62/each for your price

Overview

Mfr description
C3626S-18 RETURN TRA STEEL ACT SHOE

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Return Training
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    29.76 x 9 x 14.19 in
  • Mounting Dimension
    27 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    90 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text