Motion
C3665S-54
Link-Belt® V-return Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #02365734
MFR #C3665S-54
Price$1,663.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-return Idler - CEMA C Rating, 6 in Roll Diameter, 54 in Belt Width
Mi Item #02365734
MFR #C3665S-54

Mfr description
C3665S-54 10 DEG V-RETURN STEEL ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,663.67/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    65.75 x 9 x 17.31 in
  • Overall Length
    65.7500 in
  • Roll Diameter  
    6 in
  • Weight
    132 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    V-Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)