Motion
C3666S-66
Link-Belt® V-return Idler - CEMA C Rating, 6 in Roll Diameter, 66 in Belt Width
MI ITEM #02365744
MFR #C3666S-66
Price$1,936.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-return Idler - CEMA C Rating, 6 in Roll Diameter, 66 in Belt Width
MI ITEM #02365744
MFR #C3666S-66

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,936.00/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    66 in
  • Mounting Dimension
    75 in
  • Overall Dimensions
    77.75 x 9 x 22.19 in
  • Overall Length
    77.7500 in
  • Roll Diameter  
    6 in
  • Weight
    158 lbs

Details

  • CEMA Rating
    CEMA C
  • Idler Type
    V-Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
C3666S 66 15 DEG. V-RETURN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought