Motion
D3504S-30
Link-Belt® Troughing Impact Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width, 20 ° Angle
Mi Item #02365763
MFR #D3504S-30
Price$2,026.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA D Rating, 5 in Roll Diameter, 30 in Belt Width, 20 ° Angle
Mi Item #02365763
MFR #D3504S-30

Mfr description
D3504S-30 20 DEG IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,026.91/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 9 x 12.38 in
  • Roll Diameter  
    5 in
  • Weight
    63 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Impact
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)