Motion
D3508S-48
Link-Belt® Troughing S-T training Idler - CEMA D Rating, 5 in Roll Diameter, 48 in Belt Width, 20 ° Angle
MI ITEM #02365817
MFR #D3508S-48
List Price$3,035.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-T training Idler - CEMA D Rating, 5 in Roll Diameter, 48 in Belt Width, 20 ° Angle
MI ITEM #02365817
MFR #D3508S-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,035.54/each for your price

Overview

Mfr description
D3508S-48 20 DEG TRO TRA ACT SHOE

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Roll Diameter
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    60.94 x 12.5 x 17.44 in
  • Mounting Dimension
    57 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    167 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text