Motion
D3508S-60
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02365819
MFR #D3508S-60
Price$3,579.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 5 in Roll Diameter, 60 in Belt Width
MI ITEM #02365819
MFR #D3508S-60

Mfr description
D3508S-60 20 DEG TRO TRA ACT SHOE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,579.40/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    72.62 x 12.5 x 18.81 in
  • Overall Length
    72.6200 in
  • Roll Diameter  
    5 in
  • Weight
    206 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)