Motion
D3511S-54
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #02365834
MFR #D3511S-54
Price$3,320.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 5 in Roll Diameter, 54 in Belt Width
MI ITEM #02365834
MFR #D3511S-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,320.78/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    62.75 x 12.5 x 25.44 in
  • Overall Length
    62.7500 in
  • Roll Diameter  
    5 in
  • Weight
    175 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3511S-54 45 DEG TRO TRA ACT SHOE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought