Motion
D3518S-72
Link-Belt® Flat Return Rubber Tread Idler - CEMA D Rating, 5 in Roll Diameter, 72 in Belt Width, 0 ° Angle
MI ITEM #02365870
MFR #D3518S-72
Price$1,034.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread Idler - CEMA D Rating, 5 in Roll Diameter, 72 in Belt Width, 0 ° Angle
MI ITEM #02365870
MFR #D3518S-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,034.84/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    72 in
  • Mounting Dimension
    81 in
  • Overall Dimensions
    83 x 8.88 x 6.75 in
  • Roll Diameter  
    5 in
  • Weight
    95 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3518S-72 RETURN BELT RUB TREAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text