Motion
D3527S-42
Link-Belt® Flat Return Rubber Tread S-t Training Idler - CEMA D Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #02365907
MFR #D3527S-42
Price$2,277.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread S-t Training Idler - CEMA D Rating, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #02365907
MFR #D3527S-42

Mfr description
D3527S-42 RETURN TRA RUB ACT SHOE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,277.22/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    53.76 x 9 x 14.19 in
  • Overall Length
    53.7600 in
  • Roll Diameter  
    5 in
  • Weight
    144 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Disc Return Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)