Motion
D3565S-66
Link-Belt® V-return Idler - CEMA D Rating, 5 in Roll Diameter, 66 in Belt Width
MI ITEM #02365949
MFR #D3565S-66
Price$2,126.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-return Idler - CEMA D Rating, 5 in Roll Diameter, 66 in Belt Width
MI ITEM #02365949
MFR #D3565S-66

Mfr description
D3565S-66 10 DEG V-RETURN STEEL ROLL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,126.45/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    66 in
  • Mounting Dimension
    75 in
  • Overall Dimensions
    79.25 x 9 x 19.06 in
  • Overall Length
    79.2500 in
  • Roll Diameter  
    5 in
  • Weight
    154 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)