Motion
D3565S-78
Link-Belt® V-Return Idler - CEMA D Rating, 5 in Roll Diameter, 78 in Belt Width, 10 ° Angle
MI ITEM #02365951
MFR #D3565S-78
List Price$2,413.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-Return Idler - CEMA D Rating, 5 in Roll Diameter, 78 in Belt Width, 10 ° Angle
MI ITEM #02365951
MFR #D3565S-78

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,413.83/each for your price

Overview

Mfr description
D3565S-78 10 DEG V-RETURN STEEL ROLL

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Roll Diameter
  • Belt Width
  • Angle
    10 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    91.25 x 9 x 20.12 in
  • Mounting Dimension
    87 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    185 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text