Motion
D3566S-78
Link-Belt® V-return Idler - CEMA D Rating, 5 in Roll Diameter, 78 in Belt Width
Mi Item #02365959
MFR #D3566S-78
Price$2,413.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-return Idler - CEMA D Rating, 5 in Roll Diameter, 78 in Belt Width
Mi Item #02365959
MFR #D3566S-78

Mfr description
D3566S-78 15 DEG V-RETURN STEEL ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,413.83/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    78 in
  • Mounting Dimension
    87 in
  • Overall Dimensions
    89.75 x 9 x 24.25 in
  • Overall Length
    89.7500 in
  • Roll Diameter  
    5 in
  • Weight
    185 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)