Motion
D3602S-48
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #02365972
MFR #D3602S-48
Price$1,406.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA D Rating, 6 in Roll Diameter, 48 in Belt Width
Mi Item #02365972
MFR #D3602S-48

Mfr description
D3602S-48 45 DEG TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,406.47/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    48 in
  • Mounting Dimension
    57 in
  • Overall Dimensions
    59 x 9 x 21.75 in
  • Overall Length
    59.0000 in
  • Roll Diameter  
    6 in
  • Weight
    113 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)