Motion
D3605S-30
Link-Belt® Troughing P & F Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #02366002
MFR #D3605S-30
Price$1,269.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P & F Idler - CEMA D Rating, 6 in Roll Diameter, 30 in Belt Width
MI ITEM #02366002
MFR #D3605S-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,269.98/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    30 in
  • Mounting Dimension
    39 in
  • Overall Dimensions
    41 x 9 x 11.12 in
  • Overall Length
    41.0000 in
  • Roll Diameter  
    6 in
  • Weight
    75 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher P & F
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3605S-30 20 DEG TRO PICK AND FEED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text