Motion
D3608S-60
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02366032
MFR #D3608S-60
Price$3,807.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width
MI ITEM #02366032
MFR #D3608S-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,807.59/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    60 in
  • Mounting Dimension
    69 in
  • Overall Dimensions
    72.31 x 12.5 x 19.31 in
  • Overall Length
    72.3100 in
  • Roll Diameter  
    6 in
  • Weight
    222 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
D3608S-60 20 DEG TRO TRA ACT SHOE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought