Motion
D3609S-24
Link-Belt® Troughing P-a Training Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #02366035
MFR #D3609S-24
Price$2,169.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing P-a Training Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
Mi Item #02366035
MFR #D3609S-24

Mfr description
D3609S-24 45 DEG TRO TRA POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,169.29/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    24 in
  • Mounting Dimension
    33 in
  • Overall Dimensions
    35.5 x 11.5 x 18.54 in
  • Overall Length
    35.5000 in
  • Roll Diameter  
    6 in
  • Weight
    125 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)