Motion
D3611S-24
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #02366044
MFR #D3611S-24
Price$2,219.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing S-t training Idler - CEMA D Rating, 6 in Roll Diameter, 24 in Belt Width
MI ITEM #02366044
MFR #D3611S-24

Mfr description
D3611S-24 45 DEG TRO TRA ACT SHOE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,219.76/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    24 in
  • Mounting Dimension
    33 in
  • Overall Dimensions
    37 x 11.5 x 17.75 in
  • Overall Length
    37.0000 in
  • Roll Diameter  
    6 in
  • Weight
    116 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    Trougher Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)