Motion
D3614S-60
Link-Belt® Flat Carry Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width, 0 ° Angle
MI ITEM #02366070
MFR #D3614S-60
List Price$5,276.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Training Idler - CEMA D Rating, 6 in Roll Diameter, 60 in Belt Width, 0 ° Angle
MI ITEM #02366070
MFR #D3614S-60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,276.00/each for your price

Overview

Mfr description
D3614S-60 FLAT BELT TRA POS ACT

Specifications

  • CEMA Rating
    CEMA D
  • Idler Type
    Flat Training
  • Roll Diameter
  • Belt Width
  • Angle
    0 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    71 x 10 x 15.63 in
  • Mounting Dimension
    69 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    211 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought