Motion
D3665S-72
Link-Belt® V-return Idler - CEMA D Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #02366183
MFR #D3665S-72
Price$2,163.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-return Idler - CEMA D Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #02366183
MFR #D3665S-72

Mfr description
D3665S-72 10 DEG V-RETURN STEEL ROLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,163.46/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    72 in
  • Mounting Dimension
    81 in
  • Overall Dimensions
    85.25 x 9 x 19.56 in
  • Overall Length
    85.2500 in
  • Roll Diameter  
    6 in
  • Weight
    174 lbs

Details

  • CEMA Rating
    CEMA D
  • Idler Type
    V-Return
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)