Motion
E4601S-84
Link-Belt® Troughing Idler - CEMA E Rating, 6 in Roll Diameter, 84 in Belt Width
Mi Item #02366199
MFR #E4601S-84
Price$3,785.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Idler - CEMA E Rating, 6 in Roll Diameter, 84 in Belt Width
Mi Item #02366199
MFR #E4601S-84

Mfr description
E4601S-84 20 DEG TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,785.20/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    84 in
  • Mounting Dimension
    93 in
  • Overall Dimensions
    98 x 14.5 x 22.06 in
  • Overall Length
    98.0000 in
  • Roll Diameter  
    6 in
  • Weight
    318 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)