Motion
E4604S-54
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #02366211
MFR #E4604S-54
Price$5,983.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #02366211
MFR #E4604S-54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,983.14/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    54 in
  • Mounting Dimension
    63 in
  • Overall Dimensions
    68 x 12 x 17.31 in
  • Overall Length
    68.0000 in
  • Roll Diameter  
    6 in
  • Weight
    195 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Impact
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
E4604S-54 20 DEG IMPACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought