Motion
E4604S-96
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 96 in Belt Width
Mi Item #02366215
MFR #E4604S-96
Price$6,933.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 96 in Belt Width
Mi Item #02366215
MFR #E4604S-96

Mfr description
E4604S-96 20 DEG IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,933.00/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    96 in
  • Mounting Dimension
    105 in
  • Overall Dimensions
    110 x 14.5 x 23.44 in
  • Overall Length
    110.0000 in
  • Roll Diameter  
    6 in
  • Weight
    399 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Impact
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)