Motion
E4606S-42
Link-Belt® Variable Angle Troughed Idler - CEMA E Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
MI ITEM #02366223
MFR #E4606S-42
List Price$6,217.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Variable Angle Troughed Idler - CEMA E Rating, 6 in Roll Diameter, 42 in Belt Width, 35 ° Angle
MI ITEM #02366223
MFR #E4606S-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,217.09/each for your price

Overview

Mfr description
E4606S-42 10-35 DEG VARIABLE TROUGHED

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Transition
  • Roll Diameter
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    57.12 x 12 x 20.69 in
  • Mounting Dimension
    51 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    218 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text