Motion
E4606S-72
Link-Belt® Variable Angle Troughed Idler - CEMA E Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #02366227
MFR #E4606S-72
Price$8,506.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Variable Angle Troughed Idler - CEMA E Rating, 6 in Roll Diameter, 72 in Belt Width
Mi Item #02366227
MFR #E4606S-72

Mfr description
E4606S-72 10-35 DEG VARIABLE TROUGHED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,506.83/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    72 in
  • Mounting Dimension
    81 in
  • Overall Dimensions
    86.44 x 12 x 26.25 in
  • Overall Length
    86.4400 in
  • Roll Diameter  
    6 in
  • Weight
    306 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Transition
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)