Motion
E4614S-36
Link-Belt® Flat Carry Training Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02366250
MFR #E4614S-36
Price$2,936.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Carry Training Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width
Mi Item #02366250
MFR #E4614S-36

Mfr description
E4614S-36 FLAT BELT TRA POS ACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,936.17/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    47.5 x 12.75 x 16.75 in
  • Overall Length
    47.5000 in
  • Roll Diameter  
    6 in
  • Weight
    227 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Flat Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)