Motion
E4621S-42
Link-Belt® Flat Return Rubber Tread P-a Training Idler - CEMA E Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #02366277
MFR #E4621S-42
Price$4,191.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Flat Return Rubber Tread P-a Training Idler - CEMA E Rating, 6 in Roll Diameter, 42 in Belt Width
MI ITEM #02366277
MFR #E4621S-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,191.64/each

Specifications

Dimensions

  • Angle
    0 °
  • Belt Width  
    42 in
  • Mounting Dimension
    51 in
  • Overall Dimensions
    54.5 x 12.75 x 18.56 in
  • Overall Length
    54.5000 in
  • Roll Diameter  
    6 in
  • Weight
    304 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Disc Return Training
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Overview

Mfr description
E4621S-42 RETURN TRA RUB POS ACT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text