Overview
Mfr description
E4621S-54 RETURN TRA RUB POS ACT
Specifications
- CEMA RatingCEMA E
- Idler TypeDisc Return Training
- Roll Diameter
- Belt Width
- Angle0 °
- Type Of BearingTapered Roller Bearing
- Overall Dimensions66.5 x 12.75 x 18.56 in
- Mounting Dimension63 in
- Paint SystemPowder Coating
- LubricationSealed for life
- SealTriple Lip Contact Seal, Labyrinth Seal
- Weight339 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data