Overview
Mfr description
E4627S-48 RETURN TRA RUB ACT SHOE
Specifications
- CEMA RatingCEMA E
- Idler TypeDisc Return Training
- Roll Diameter
- Belt Width
- Angle0 °
- Type Of BearingTapered Roller Bearing
- Overall Dimensions60.88 x 12.75 x 18.56 in
- Mounting Dimension57 in
- Paint SystemPowder Coating
- LubricationSealed for life
- SealTriple Lip Contact Seal, Labyrinth Seal
- Weight316 lbs
- Manufacturer Catalog
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data