Motion
E4630S-36
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #02366308
MFR #E4630S-36
Price$4,481.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® Troughing Impact Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width
MI ITEM #02366308
MFR #E4630S-36

Mfr description
E4630S-36 35 DEG IMPACT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,481.27/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    36 in
  • Mounting Dimension
    45 in
  • Overall Dimensions
    50.5 x 12 x 18.44 in
  • Overall Length
    50.5000 in
  • Roll Diameter  
    6 in
  • Weight
    158 lbs

Details

  • CEMA Rating
    CEMA E
  • Idler Type
    Trougher Impact
  • Lubrication
    Sealed for life
  • Manufacturer Catalog
  • Paint System
    Powder Coating
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Type Of Bearing
    Tapered Roller Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)