Motion
E4665S-36
Link-Belt® V-Return Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width, 10 ° Angle
MI ITEM #02366328
MFR #E4665S-36
List Price$1,931.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Link-Belt® V-Return Idler - CEMA E Rating, 6 in Roll Diameter, 36 in Belt Width, 10 ° Angle
MI ITEM #02366328
MFR #E4665S-36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,931.08/each for your price

Overview

Mfr description
E4665S-36 10 DEG V-RETURN STEEL ROLL

Specifications

  • CEMA Rating
    CEMA E
  • Idler Type
    V-Return
  • Roll Diameter
  • Belt Width
  • Angle
    10 °
  • Type Of Bearing
    Tapered Roller Bearing
  • Overall Dimensions
    49.62 x 12 x 17.31 in
  • Mounting Dimension
    45 in
  • Paint System
    Powder Coating
  • Lubrication
    Sealed for life
  • Seal
    Triple Lip Contact Seal, Labyrinth Seal
  • Weight
    135 lbs
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text